Tico Pads


£59.99 Inc VAT (20%)

See 8 Product Variants
£59.99

Description

Versatile machine mounting material damping pads which are compatible with all types of machine base, i.e. individual feet, cast skirts or flat base. Manufactured from graded cork particles and a synthetic rubber, TICO® has a high coefficient of friction and resists most oils, spirits and cutting fluids. Easy to cut and install.

Typical applications:
General-purpose plant and machinery; machinery with high centre of gravity or internal out-of-balance forces e.g. lathe, pillar drill, shaper, saw; machinery with vertical shock load e.g. power press, slotting machine, guillotine, crusher etc.
Available in 4 sizes all with a thickness of 12.5mm.

Feature Attributes

Overall Length:
1200 mm
Maximum Static Stress:
0.5
Material:
Acrylonitrile,Polychloroprene,Cork
Maximum Operating Temperature:
100 °C
Minimum Operating Temperature:
-40 °C
Number of Pieces:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome