1. Tools & Machining/
  2. Cutting Tools/
  3. Taps/
  4. Machine Taps
CoroTap 300 Cutting Tap with Spiral Flutes - T300-SD101DA

CoroTap 300 Cutting Tap with Spiral Flutes - T300-SD101DA


Select
See all variants from
£89.99Inc VAT (20%)

See all variants from £89.99

Description

Product Range: CoroTap 300
Tool Type: Tapping

CoroTap 300 is a range of spiral flute taps suitable for tapping in blind holes up to 3 × D. There are different helix angles suitable for different applications. The range features versatile taps for various materials and optimized taps for specific materials and applications. Tailor Made and Advanced Engineered tools are available within the Customized solutions range.

Features & Benefits
- Spiral flute taps for blind holes
- Variety of thread forms, thread tolerances and standards
- Evacuates chips out of the hole

See full description

Feature Attributes

CoroPak:
125
Grade:
D125
Basic Standard Group:
DIN 371
Thread Tolerance Class:
6HX
Blind Hole Function Property:
Yes
Coating Process Type:
PVD
More attributes