Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Tools & Machining
Cutting Tools
Taps
Machine Taps
(15,265)
Brand
(15,265)
Allied Machine and Engineering
(1)
Beta
(45)
DC Swiss
(2,231)
Dormer
(1,280)
First Base
(1)
+24 more
Rating
(94)
(94)
Price
£0
£13K
£0 - £13K
Special Offers
(3,090)
BulkDiscount
(1,596)
ClearanceProduct
(223)
ReducedPrice
(1,271)
Tap Type
(2,402)
30° Spiral Flute
(1)
Blind Hole
(12)
Fluteless
(211)
H R40
(1)
Machine Tap
(798)
+9 more
Tap Application
(2,741)
1 - Through Hole
(704)
2 - Blind Hole
(888)
3 - Pipe
(55)
4 - Deep Blind Hole
(42)
Blind Hole
(379)
+2 more
Thread Diameter Size
(2,580)
EGM 3
(1)
EGM 4
(1)
EGM 5
(1)
EGM 6
(1)
EGM 8
(1)
+237 more
Thread Size
(6,062)
#3/4-16
(1)
#3/16-24
(1)
#4-40
(1)
#5
(1)
#6
(1)
+583 more
Material
(3,851)
Chromium Steel
(2)
Cobalt High Speed Steel
(211)
Composite
(1)
High Speed Steel
(181)
HM
(27)
+15 more
Finish/Coating
(1,749)
AlCrN
(71)
AlTiN
(7)
Bright
(178)
Bright Finish
(9)
Chrome-Plated
(23)
+15 more
Flute Geometry (FDC)
(982)
Spiral Flute Geometry
(369)
Spiral Point Geometry
(2)
Spiral Point Geometry
(310)
Straight Flute Geometry
(301)
Overall Length
(5,042)
2in
(3)
44.6mm
(2)
44.45mm
(6)
44.4500mm
(2)
44.5000mm
(8)
+322 more
Grade
(1,655)
B105
(5)
B110
(49)
B125
(9)
B145
(68)
B150
(75)
+9 more
Thread Standard
(1,337)
BA
(12)
BSW
(23)
BSF
(5)
BSP
(17)
BSPF
(42)
+7 more
Tools & Machining
Cutting Tools
Taps
Machine Taps
Find Machine Taps Products
Sort By
List View
Grid View
HSS Coarse Ground Thread Spiral Point/Gun Nose Taps (Metric)
By
Sherwood
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£1.99
Inc VAT
Up to 16.5% off
View 19 Variants
HSS Coarse Ground Thread Spiral Flute Taps (Metric)
By
Sherwood
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£4.99
Inc VAT
Up to 31.5% off
View 16 Variants
E240 HSS-E Spiral Point Tap - Metric
By
Dormer
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£11.99
Inc VAT
Up to 6.5% off
View 5 Variants
BSW (British Standard Whitworth) HSS Ground Thread Taps - Spiral Flute
By
Sherwood
Get it by
Tue, 22nd Apr
#BulkDiscount
#ClearanceProduct
From
£5.39
Inc VAT
View 7 Variants
E547 HSS - Straight flute hand tap NO2 with a 4-6xP second lead (Imperial)
By
Dormer
Get it by
Tue, 22nd Apr
From
£14.99
Inc VAT
Up to 4.5% off
View 11 Variants
High Performance Machine Taps: Metric Coarse Spiral Flute - Oxidised Finish
By
Kennedy
Get it by
Tue, 22nd Apr
#BulkDiscount
#ClearanceProduct
#ReducedPrice
From
£5.99
Inc VAT
Up to 16.5% off
View 9 Variants
Metric Fine HSS Ground Thread Taps - Spiral Flute
By
Sherwood
Get it by
Tue, 22nd Apr
#BulkDiscount
#ClearanceProduct
From
£5.99
Inc VAT
Up to 15% off
View 11 Variants
HSS White Ring Taps: Straight Flute - ISO Metric Coarse, Nitride
By
SwissTech
Get it by
Tue, 22nd Apr
From
£8.19
Inc VAT
View 6 Variants
High Performance Machine Taps: Metric Coarse Spiral Flute - Bright
By
Kennedy
Get it by
Tue, 22nd Apr
#ClearanceProduct
#ReducedPrice
From
£3.49
Inc VAT
Up to 16% off
View 5 Variants
UNF (Unified Fine) HSS Ground Thread Taps - Spiral Flute
By
Sherwood
Get it by
Tue, 22nd Apr
#BulkDiscount
#ClearanceProduct
From
£3.69
Inc VAT
View 8 Variants
UNF (Unified Fine) HSS Ground Thread Taps - Spiral Point/Gun Nose
By
Sherwood
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£4.09
Inc VAT
Up to 6% off
View 11 Variants
Metric Fine HSS Ground Thread Taps - Spiral Point/Gun Nose
By
Sherwood
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£7.19
Inc VAT
Up to 30% off
View 14 Variants
BSP(F) HSS Spiral Point/Gun Nose Ground Thread Taps - Imperial
By
Sherwood
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£25.99
Inc VAT
View 5 Variants
HSS-EV 'Blue Ring' Spiral Point/Gun Nose ISO Oxidised Taps (Metric)
By
SwissTech
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£18.99
Inc VAT
View 9 Variants
UNC (Unified Coarse) HSS Ground Thread Taps - Spiral Flute
By
Sherwood
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£3.99
Inc VAT
Up to 3.5% off
View 13 Variants
BA (British Association) HSS Ground Thread Taps - Spiral Flute
By
Sherwood
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£5.59
Inc VAT
View 5 Variants
High Performance Machine Taps: Metric Coarse Spiral Point - Bright
By
Kennedy
Get it by
Tue, 22nd Apr
#BulkDiscount
#ClearanceProduct
From
£4.49
Inc VAT
View 5 Variants
Thredfloer Fluteless Taps - Bright
By
Kennedy
Get it by
Tue, 22nd Apr
#BulkDiscount
#ClearanceProduct
From
£19.99
Inc VAT
View 2 Variants
HSS Green Ring Taps: Spiral Flute - ISO Metric Coarse - Nitride
By
SwissTech
Get it by
Tue, 22nd Apr
From
£7.39
Inc VAT
View 10 Variants
HSS Orange Ring Taps: Spiral Flute - ISO Metric Coarse, Nitride & Oxide
By
SwissTech
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£10.99
Inc VAT
Up to 4% off
View 6 Variants
E238 HSS-E-PM - Spiral flute tap Blue Shark with chamfer form C with a 2-3xP plug lead (Metric)
By
Dormer
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£20.99
Inc VAT
View 11 Variants
E240 HSS-E-PM - Spiral point tap Blue Shark with chamfer form B with a 3.5-5xP second lead (Metric)
By
Dormer
Get it by
Tue, 22nd Apr
#ReducedPrice
From
£18.99
Inc VAT
Up to 14.5% off
View 10 Variants
BSW (British Standard Whitworth) HSS Ground Thread Taps - Spiral Point/Gun Nose
By
Sherwood
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£4.69
Inc VAT
Up to 3.5% off
View 6 Variants
HSS Yellow Ring Taps: Spiral Flute - ISO Metric Coarse, Oxidised
By
SwissTech
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£9.29
Inc VAT
View 9 Variants
HSS Yellow Ring Taps: Spiral Flute - DIN 5156: BSP, Bright
By
SwissTech
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£19.99
Inc VAT
View 4 Variants
HSS-Co Metric Black Ring Spiral Flute Taps
By
SwissTech
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£19.99
Inc VAT
View 9 Variants
HSS White Ring Taps: Straight Flute - ISO Metric Coarse, Nitride
By
SwissTech
Get it by
Tue, 22nd Apr
#BulkDiscount
#ClearanceProduct
From
£7.29
Inc VAT
View 6 Variants
Series E001 HSS-E Spiral Point Taps - Metric
By
Dormer
Get it by
Tue, 22nd Apr
From
£14.39
Inc VAT
Up to 4% off
View 12 Variants
Series E003 HSS-E Spiral Flute Taps - Metric
By
Dormer
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£16.99
Inc VAT
Up to 25% off
View 12 Variants
Thredfloer Taps: Metric Coarse - Fluteless - TiN
By
Kennedy
Get it by
Tue, 22nd Apr
#BulkDiscount
#ClearanceProduct
From
£19.99
Inc VAT
View 3 Variants
EX00 Dormer Spiral Point Machine Tap - Metric
By
Dormer
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£15.99
Inc VAT
Up to 6.5% off
View 5 Variants
E238 HSS-E Spiral Point Tap - Metric
By
Dormer
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£15.99
Inc VAT
Up to 13% off
View 3 Variants
HSS-EV3 Machine Taps: Spiral Flute - ISO Metric
By
Osg
Get it by
Tue, 22nd Apr
From
£17.99
Inc VAT
Up to 5% off
View 11 Variants
HSS Blue Ring ISO (BLT) Metric Coarse Oxidised Spiral Flute Taps
By
SwissTech
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£17.99
Inc VAT
View 9 Variants
HSS-EV BSP Blue Ring Spiral Point/Gun Nose Tap - Bright Finish - DIN 5156
By
SwissTech
Get it by
Tue, 22nd Apr
#ClearanceProduct
From
£22.99
Inc VAT
View 4 Variants
M8X1.25 Or. Sp/Fl 371 HSS-PMNIT+OX Tap
By
SwissTech
Get it by
Tue, 22nd Apr
#BulkDiscount
#ClearanceProduct
£13.99
Inc VAT
£14.49
3% off
1
Add To Basket
HSS Red Ring Taps: Spiral Flute - ISO Metric Coarse, Oxidised
By
SwissTech
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£19.99
Inc VAT
View 7 Variants
HSS Red Ring Taps: Spiral Point / Gun Nose - ISO Metric Coarse, Bright
By
SwissTech
Get it by
Tue, 22nd Apr
#BulkDiscount
#ClearanceProduct
From
£12.39
Inc VAT
View 10 Variants
UNC (Unified Coarse) HSS Ground Thread Taps - Spiral Point/Gun Nose
By
Sherwood
Get it by
Tue, 22nd Apr
From
£1.99
Inc VAT
View 14 Variants
EX01 Dormer Spiral Point Machine Tap - Metric
By
Dormer
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£17.39
Inc VAT
View 8 Variants
High Performance Machine Taps Spiral Flute - Oxidised - UNC
By
Kennedy
Get it by
Tue, 22nd Apr
#BulkDiscount
#ClearanceProduct
From
£4.39
Inc VAT
Up to 14% off
View 2 Variants
High Performance Spiral Flute Machine Taps - Oxidised - UNF
By
Kennedy
Get it by
Tue, 22nd Apr
#BulkDiscount
#ClearanceProduct
From
£3.39
Inc VAT
Up to 15% off
View 3 Variants
HSS-EV Green Ring Fluteless Taps - ISO Metric Coarse, TiN Coated
By
SwissTech
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£11.99
Inc VAT
Up to 3.5% off
View 7 Variants
HSS Purple Ring Taps: Spiral Flute - ISO Metric Coarse, Nitride
By
SwissTech
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£19.99
Inc VAT
View 4 Variants
HSS Orange Ring Taps: Spiral Flute - UNC, Nitride & Oxidised
By
SwissTech
Get it by
Tue, 22nd Apr
#BulkDiscount
#ClearanceProduct
From
£9.99
Inc VAT
View 3 Variants
E545 HSS - Spiral point tap with chamfer form B with a 3.5-5xP second lead
By
Dormer
Get it by
Tue, 22nd Apr
From
£19.99
Inc VAT
View 3 Variants
E397 M10 x 1.00 mm HSS-E-PM TICN6HX Spiral Point Tap DIN 371/6
By
Dormer
Get it by
Tue, 22nd Apr
#BulkDiscount
£35.99
Inc VAT
1
Add To Basket
VersaDrive ImpactaTap - Metric Coarse (308010)
By
HMT
Get it by
Thu, 24th Apr
From
£27.99
Inc VAT
Up to 3.5% off
View 23 Variants
E250 HSS-E-PM - Straight flute tap (Metric)
By
Dormer
Get it by
Mon, 28th Apr
#BulkDiscount
From
£13.99
Inc VAT
Up to 14% off
View 18 Variants
HSS-Co Metric Black Ring Spiral Point / Gun Nose Taps - DIN 371/376
By
SwissTech
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£13.99
Inc VAT
View 9 Variants
HSS-EV Yellow Ring Taps: Spiral Point / Gun Nose - ISO Metric Coarse, Oxidised
By
SwissTech
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£12.99
Inc VAT
View 9 Variants
HSS Blue Ring Taps: Spiral Flute - 'Biteless Flat' (BLF) -ISO Metric Coarse, Oxidised
By
SwissTech
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£18.99
Inc VAT
View 8 Variants
High Performance Machine Taps: Metric Coarse Spiral Point - Oxidised
By
Kennedy
Get it by
Tue, 22nd Apr
#BulkDiscount
#ClearanceProduct
From
£6.39
Inc VAT
View 7 Variants
Series E002 HSS-E Spiral Flute Taps - Metric
By
Dormer
Get it by
Tue, 22nd Apr
From
£15.99
Inc VAT
Up to 3% off
View 9 Variants
Series EX00TIN HSS-E Spiral Flute Tap - TiN Coated -Metric
By
Dormer
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£30.99
Inc VAT
View 4 Variants
Series E000 HSS-E TiN Coated Spiral Point Taps (Metric)
By
Dormer
Get it by
Tue, 22nd Apr
From
£39.99
Inc VAT
View 9 Variants
M4X0.7 HSSE-V3 6H DIN 371 VA-SFT Sp/Fl Tap
By
Osg
Get it by
Tue, 22nd Apr
#ReducedPrice
£18.99
Inc VAT
£19.99
5% off
1
Add To Basket
OSG High Performance Machine Taps
By
Osg
Get it by
Tue, 22nd Apr
#ReducedPrice
From
£46.99
Inc VAT
Up to 6% off
View 3 Variants
Series EP00 HSS-E Spiral Point Tap TiN Coated (Metric)
By
Dormer
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£25.99
Inc VAT
Up to 14% off
View 5 Variants
Series EP00 HSS-E Spiral Point Machine Tap - Metric
By
Dormer
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£17.99
Inc VAT
View 9 Variants
Series E000 HSS-E Spiral Point Taps - Metric
By
Dormer
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£15.99
Inc VAT
Up to 5.5% off
View 7 Variants
5554 3.00MM HSS-E SL Sp/F L Machine Tap
By
Guhring
Get it by
Tue, 22nd Apr
#BulkDiscount
£16.29
Inc VAT
£16.99
4% off
1
Add To Basket
Series E023 HSS-E Spiral Flute Taps - UNC
By
Dormer
Get it by
Tue, 22nd Apr
From
£24.99
Inc VAT
View 5 Variants
Series EP01 HSS-E Spectrum Spiral Point Machine Tap - Metric
By
Dormer
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£17.39
Inc VAT
View 9 Variants
Series E239 HSS-E Metric Coarse Spiral Flute Tap - Blue Shark - Super B Coated
By
Dormer
Get it by
Tue, 22nd Apr
#BulkDiscount
#ClearanceProduct
From
£29.99
Inc VAT
View 6 Variants
Series E241 HSS-E Metric Coarse Spiral Point Tap - Blue Shark - Super B Coated
By
Dormer
Get it by
Tue, 22nd Apr
#BulkDiscount
#ClearanceProduct
From
£22.99
Inc VAT
Up to 14.5% off
View 3 Variants
Series E292 HSS-E Fluteless Machine Tap - Tin Coated - Metric
By
Dormer
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£59.99
Inc VAT
Up to 9% off
View 3 Variants
Series E294 HSS-E Fluteless Machine Tap With Oil Grooves Tin Coated - Metric
By
Dormer
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£35.99
Inc VAT
View 3 Variants
Series E261 HSS-E Red Ring Spiral Flute Machine Tap - TiALN Top - Metric
By
Dormer
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£29.99
Inc VAT
Up to 9% off
View 2 Variants
HSS-EV3 Machine Taps: Spiral Point/Gun Nose - Metric
By
Osg
Get it by
Tue, 22nd Apr
From
£12.99
Inc VAT
Up to 4.5% off
View 7 Variants
HSS-Co Metric Black Ring Spiral Point Long Shank Taps
By
SwissTech
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£30.99
Inc VAT
View 4 Variants
HSS-EV UNC Blue Ring Spiral Point/Gun Nose Tap - Bright Finish - DIN 371
By
SwissTech
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£12.99
Inc VAT
View 5 Variants
HSS-EV UNF Blue Ring Spiral Point/Gun Nose Tap - Bright Finish - DIN 374
By
SwissTech
Get it by
Tue, 22nd Apr
#BulkDiscount
#ClearanceProduct
From
£23.99
Inc VAT
View 5 Variants
HSS 'Blue Ring' Taps: Spiral Flute (BLF) - UNC, Oxidised
By
SwissTech
Get it by
Tue, 22nd Apr
#BulkDiscount
#ClearanceProduct
From
£14.99
Inc VAT
View 5 Variants
HSS-EV UNF Blue Ring Spiral Flute Tap - Bright Finish - DIN 374
By
SwissTech
Get it by
Tue, 22nd Apr
#BulkDiscount
#ClearanceProduct
From
£16.99
Inc VAT
View 5 Variants
1/8"X28 BSP HSS-EV Blue Ring Spiral Flute Tap - Bright Finish - DIN 5156
By
SwissTech
Get it by
Tue, 22nd Apr
#BulkDiscount
#ClearanceProduct
£42.99
Inc VAT
1
Add To Basket
M12X1.75 Red Ring Sp/Fl DIN376HSS-EV OX Tap
By
SwissTech
Get it by
Tue, 22nd Apr
#BulkDiscount
#ClearanceProduct
£18.99
Inc VAT
1
Add To Basket
PRO Series -HSS-EV Blue Ring Taps: Spiral Point - ISO Metric Coarse, Oxidised
By
SwissTech
Get it by
Tue, 22nd Apr
#BulkDiscount
#ClearanceProduct
From
£6.99
Inc VAT
View 3 Variants
M6X1 HSS-EV Green Ring Taps: Fluteless - ISO Metric Coarse , TiN Coated
By
SwissTech
Get it by
Tue, 22nd Apr
#BulkDiscount
#ClearanceProduct
£13.99
Inc VAT
1
Add To Basket
E299 M14X1.25 HSS-E Yellow Shark Spiral Point Machine Tap - Chrome Finish
By
Dormer
Get it by
Tue, 22nd Apr
£43.99
Inc VAT
1
Add To Basket
Series E031 HSS-E Spiral Point Machine Taps - UNF
By
Dormer
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£29.99
Inc VAT
View 3 Variants
1/4"-28 UNF HSS-EV Sp/Pt Tap-oxidised
By
Kennedy
Get it by
Tue, 22nd Apr
#BulkDiscount
#ClearanceProduct
£4.19
Inc VAT
1
Add To Basket
HSS-EV Green Ring Taps: Spiral Point / Gun Nose - ISO Metric Coarse - Nitride
By
SwissTech
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£19.99
Inc VAT
View 8 Variants
HSS-EV Green Ring Fluteless ISO Metric Coarse Taps
By
SwissTech
Get it by
Tue, 22nd Apr
#BulkDiscount
#ClearanceProduct
From
£13.39
Inc VAT
View 6 Variants
Series 5552 HSS-E Metric Coarse Red Ring Spiral Flute Machine Tap - Steam Tempered Finish
By
Guhring
Get it by
Tue, 22nd Apr
#BulkDiscount
#ReducedPrice
From
£14.99
Inc VAT
Up to 23% off
View 2 Variants
HSS Purple Ring Taps: Right Hand Cutting - Left Hand Spiral Flute - ISO Metric Coarse, Nitride
By
SwissTech
Get it by
Tue, 22nd Apr
#ClearanceProduct
From
£12.99
Inc VAT
View 7 Variants
HSS Orange Ring Taps: Spiral Point / Gun Nose - ISO Metric Coarse, Nitride & Oxide
By
SwissTech
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£15.99
Inc VAT
View 7 Variants
HSS Metric Coarse Ground Thread Fluteless Taps
By
Sherwood
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£10.99
Inc VAT
View 9 Variants
4BAX0.66 HSS Second Tap ISO 529 Short Machine - Bright Finish
By
Presto
Get it by
Tue, 22nd Apr
#BulkDiscount
£5.99
Inc VAT
1
Add To Basket
E021 HSS-E-PM - Spiral point tap with chamfer form B with a 3.5-5xP second lead (Imperial)
By
Dormer
Get it by
Tue, 22nd Apr
#BulkDiscount
#ClearanceProduct
From
£30.99
Inc VAT
View 6 Variants
E031 HSS-E-PM - Spiral point tap with chamfer form B with a 3.5-5xP second lead (Imperial)
By
Dormer
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£35.99
Inc VAT
View 6 Variants
E239 HSS-E-PM - Spiral flute tap Blue Shark with chamfer form C with a 2-3xP plug lead (Metric)
By
Dormer
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£31.99
Inc VAT
Up to 5% off
View 4 Variants
E241 HSS-E-PM - Spiral point tap Blue Shark with chamfer form B with a 3.5-5xP second lead (Metric)
By
Dormer
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£30.99
Inc VAT
View 8 Variants
E256 HSS-E-PM - Spiral point tap Red Shark with chamfer form B with a 3.5-5xP second lead (Metric)
By
Dormer
Get it by
Tue, 22nd Apr
From
£19.99
Inc VAT
Up to 5% off
View 9 Variants
E260 HSS-E-PM - Spiral flute tap Red Shark with chamfer form C with a 2-3xP plug lead (Metric)
By
Dormer
Get it by
Tue, 22nd Apr
From
£27.99
Inc VAT
View 9 Variants
E261 HSS-E-PM - Spiral flute tap Red Shark with chamfer form C with a 2-3xP plug lead (Metric)
By
Dormer
Get it by
Tue, 22nd Apr
From
£29.99
Inc VAT
Up to 11.5% off
View 7 Variants
E297 HSS-E-PM - Spiral point tap Yellow Shark with chamfer form B with a 3.5-5xP second lead (Metric)
By
Dormer
Get it by
Tue, 22nd Apr
#BulkDiscount
From
£14.39
Inc VAT
Up to 16.5% off
View 15 Variants
E298 HSS-E-PM - Spiral flute tap Yellow Shark with chamfer form C with a 2-3xP plug lead (Metric)
By
Dormer
Get it by
Tue, 22nd Apr
From
£18.39
Inc VAT
Up to 18% off
View 15 Variants
E299 HSS-E-PM - Spiral point tap Yellow Shark with chamfer form B with a 3.5-5xP second lead (Metric)
By
Dormer
Get it by
Tue, 22nd Apr
#ReducedPrice
From
£26.99
Inc VAT
Up to 15.5% off
View 22 Variants
E300 HSS-E-PM - Spiral flute tap Yellow Shark with chamfer form C with a 2-3xP plug lead (Metric)
By
Dormer
Get it by
Tue, 22nd Apr
From
£25.99
Inc VAT
Up to 14% off
View 24 Variants
See more results