HSS-EV3 Machine Taps: Spiral Flute - ISO Metric

HSS-EV3 Machine Taps: Spiral Flute - ISO Metric


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

Spiral Flute - ISO Metric.
HSS-EV3. Oxidised finish. 1066QS for blind holes.

Type 1066.
Manufactured from 3% vanadium super grade high speed steel. Increased vanadium produces toughness without adding brittleness. Greater resistance to work generated heat. Prolonged cutting edge life. Manufactured to ISO 529 : 1975.
BSP and BSPF also available.

See full description

Feature Attributes

Material:
High Speed Steel
Thread Direction:
Right Hand
Tap Type:
Spiral Flute
Class of Fit:
6H
Thread Standard:
Metric Coarse
Coolant Delivery:
External
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome