HSS-EV3 Machine Taps: Spiral Point/Gun Nose - Metric


£15.99 Inc VAT (20%)

See 5 Product Variants
£15.99

Description

Spiral Point/Gun Nose - Metric.
HSS-EV3. Oxidised finish. 1066PT for through holes.

Type 1066.
Manufactured from 3% vanadium super grade high speed steel. Increased vanadium produces toughness without adding brittleness. Greater resistance to work generated heat. Prolonged cutting edge life. Manufactured to ISO 529 : 1975.
BSP and BSPF also available.

Feature Attributes

Coolant Delivery:
External
Tap Type:
Spiral Point
Material:
High Speed Steel
Ring Colour:
No Coloured Ring
Class of Fit:
6H
Series:
1066-POT
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome