M8X1.25 Or. Sp/Fl 371 HSS-PMNIT+OX Tap

Order Code: ZT1161642X

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

PRO Series - Orange Ring - Spiral Flute - ISO Metric Coarse
HSS-PM Nitride & Oxide Finish. For blind holes. Taper lead to DIN form C. This tap has the special chamfer lead of (3 x P). Tapping tolerance: spiral flute to 6H. Helix angle 40°. Tapping depth 2.5 x D.

Specifications for M8X1.25 Or. Sp/Fl 371 HSS-PMNIT+OX Tap
  • Overall Length
    90mm
  • Coolant Delivery
    External
  • Material Grade
    HSS-PM
  • Material
    Powdered Metal High Speed Steel
  • Tap Type
    Straight Flute
  • Thread Size
    M8X1.25
  • Thread Direction
    Right Hand
  • Tapping Depth
    20mm
  • Dimensions Standard
    DIN 371/376
  • Thread Standard
    Metric Coarse
  • Ring Colour
    Orange
  • Thread Length
    12mm
  • Helix Angle
    40°
  • Material Application
    Nickel
    High-temperature Alloys
    Titanium Alloys
  • Square Width
    6.2mm
  • Number of Flutes
    3
  • Shank Diameter
    8mm
  • Pitch
    1.25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome