Series E023 HSS-E Spiral Flute Taps - UNC


Select
£23.99 Inc VAT (20%)


See all variants from £23.99

Description

Series E023 HSS-E Spiral Flute Taps - UNC

Dormer MTT-X Series taps are manufactured from HSS-X1 Steel with a bright finish, they are right hand cutting.
Premium substrate with Steam Oxide surface treatment
reduces wear and prevents chip welding in abrasive or harder
ferrous materials
EO23 Steam Tempered UNC:
No.2 - 12, 1/4 - 1 inch

See full description

Feature Attributes

Thread Direction:
Right Hand
Thread Standard:
UNC
Number of Flutes:
3
Finish/Coating:
Steam Tempered
Material Grade:
M35
Class of Fit:
2B
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome