HSS Purple Ring Taps: Right Hand Cutting - Left Hand Spiral Flute - ISO Metric Coarse, Nitride

HSS Purple Ring Taps: Right Hand Cutting - Left Hand Spiral Flute - ISO Metric Coarse, Nitride


Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

Right Hand Cutting - Left Hand Spiral Flute
HSS-PM Nitride Finish. For through holes. Left hand spiral. Taper lead to DIN form D (3.5 x P to 5 x P). Tapping tolerance to 6HX.

ISO Metric Coarse
Helix angle 15°.

See full description

Feature Attributes

Helix Angle:
15 °
Finish/Coating:
Nitride
Thread Standard:
Metric Coarse
Thread Direction:
Right Hand
Tap Type:
Spiral Flute
Material:
Powdered Metal High Speed Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome