Series E239 HSS-E Metric Coarse Spiral Flute Tap - Blue Shark - Super B Coated


£24.99 Inc VAT (20%)

See 6 Product Variants
£24.99

Description

Features & Benefits:
Problem-free threading of blind and through holes in specific materials.
Manufactured from a special powder metallurgy tool steel for unbeatable toughness, edge strength and wear resistance.
Significant reduction in axial forces increases thread accuracy, whilst significant torque reduction reduces machine wear and decreases risk of chipping or breakage.
Yellow, Red and Blue Shark spiral flute taps feature special edge treatment to increase strength and minimise risk of micro-chipping on the cutting edges, considerably improving performance and tool life.

Blue Shark for Stainless Steels
Up to 10.00mm - DIN 371
Over 12.00mm - DIN 376

Feature Attributes

Tap Type:
Spiral Flute
Material:
Powdered Metal Cobalt High Speed Steel
Class of Fit:
6H
Thread Direction:
Right Hand
Finish/Coating:
Super B
Ring Colour:
Blue
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome