0
1

Series E261 HSS-E Red Ring Spiral Flute Machine Tap - TiALN Top - Metric


£32.99 Inc VAT (20%)

See 2 Product Variants
£32.99

Description

Dormer's application-based range of colour ring coded DIN taps,
branded Shark Line, are renowned for their high performance and are an ideal solution when high quality threads are required in specific materials.
Red Shark spiral flute taps feature special edge treatment to increase strength and minimise risk of micro-chipping on the cutting edges, considerably improving performance and tool life.

• E261 Spiral Flute Tap
• TiALN Top
• Red Shark / Ring for Alloy Steels
• Back Tapered
• 2.5xD
• Manufactured to DIN 371 <10mm, DIN 376 >12mm
• Spiral Flute for blind holes
• 45° Helix angle
• Sizes M3 to M20

Feature Attributes

Thread Direction:
Right Hand
Material Grade:
M35
Thread Standard:
Metric Coarse
Tap Type:
Spiral Flute
Finish/Coating:
TiAlN
Class of Fit:
6H
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome