Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Machine Taps
1/8"X28 BSP HSS-EV Blue Ring Spiral Flute Tap - Bright Finish - DIN 5156
By SwissTech
Order Code:
ZT1161104X
£36.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£36.99
0%
5 - 9
£35.51
4%
10 +
£34.03
8%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
36.99
https://www.zoro.co.uk/shop/tools-and-machining/machine-taps/1-8-inchx28-bsp-hss-ev-blue-ring-spiral-flute-tap-bright-finish-din-5156/p/ZT1161104X
Add to quotation
Schedule an order and save 5%
View all Machine Taps
Description
BSP - British Standard Pipe Bright Finish
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 1/8"X28 BSP HSS-EV Blue Ring Spiral Flute Tap - Bright Finish - DIN 5156
Thread Length
20.0mm
Square Width
5.5mm
Thread Direction
Right Hand
Thread Standard
BSP
Material
High Speed Steel
Overall Length
90.0mm
Finish/Coating
Bright
Material Grade
M35
Dimensions Standard
DIN 5156
Thread Size
1/8in.
Class of Fit
6H
Helix Angle
45°
Tap Type
Spiral Flute
Number of Flutes
3
Pitch
28.0
Shank Diameter
7.0mm
Teeth per Inch
28
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome