Inc VAT (20%)
HSS Ground Thread Taps
Metric Coarse
Fluteless
Dimensions to ISO 529
Material:
High-Speed Steel
Thread Standard:
Metric Coarse
Thread Direction:
Right Hand
Dimensions Standard:
ISO 529
Tap Type:
Fluteless
Finish/Coating:
Bright
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy