HSS-EV Green Ring Fluteless ISO Metric Coarse Taps


Select
£12.99 Inc VAT (20%)
Up to 11.5% off


See all variants from £12.99

Description

Made from a durable high speed steel HSS-EV green ring fluteless taps are designed for efficient stock removal with their coarse ground construction.

Features and Benefits
• HSS construction for excellent durability
• Coarse ground for efficient stock removal during machining
• Lubrication grooves are a feature of all taps of M3.0 and over
• Fluteless with a bright finish for excellent heat and wear resistance
• Ideal for through and blind holes

Standards
• Taper lead to DIN form B
• (3.5 x P to 5.5 x P). Tapping tolerance to 6H
• ISO Metric Coarse

Feature Attributes

Thread Direction:
Right Hand
Material Application:
Brass,Copper
Coolant Delivery:
External
Tap Type:
Fluteless
Material:
Vanadium High Speed Steel
Material Grade:
M35
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome