EX01 Dormer Spiral Point Machine Tap - Metric

EX01 Dormer Spiral Point Machine Tap - Metric


Select
Select
£0.00 Inc VAT (20%)
Up to 4% off


See all variants from £0.00

Description

EX01 Steam Tempered Metric
Dormer machine tap ranges have been designed for use with a high quality floating tool holder. For synchronous tapping on CNC machines with a rigid tapping cycle.

Manufactured from HSS-XS1 premium quality vanadium powder steel and HSCo for superior toughness and edge strength, to give a high resistance to wear and long tool life.

• Metric Thread
• Short Thread Length for low torque and better chip evacuation.
• 2.5xD
• Sizes M2 to M64
• 45° Helix angle
• Spiral Flute for blind hole
• Three radii profile, with a constant rake angle all along the flute, is specially designed to give an optimum performance and chip evacuation in materials being threaded.
• Steam Tempered Suitable for: Steel, Stainless Steel and Cast Iron
• Special gold finish with bright flutes/thread, or steam tempering (blue) guarantee a smooth cutting action with less build up on the cutting edge.

See full description

Feature Attributes

Class of Fit:
6H
Lead:
C 2-3
Helix Angle:
45
Finish/Coating:
Steam Tempered
Material:
Cobalt High Speed Steel
Series:
EX016H
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome