Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Machine Taps
4BAX0.66 HSS Second Tap ISO 529 Short Machine - Bright Finish
By Presto
Order Code:
ZT1241270P
£6.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.39
0%
5 - 9
£6.13
4%
10 - 19
£5.88
8%
20 - 49
£5.62
12%
50 +
£5.37
16%
1
Add to basket
Order by 12pm,
get it
Tomorrow
In Stock
GBP
6.39
https://www.zoro.co.uk/shop/tools-and-machining/machine-taps/4bax0-66-hss-second-tap-iso-529-short-machine-bright-finish/p/ZT1241270P
Add to quotation
Schedule an order and save 5%
View all Machine Taps
Description
BA - Straight Flute Taps (ISO 529)
Tags:
#BulkDiscount
Specifications
Specifications for 4BAX0.66 HSS Second Tap ISO 529 Short Machine - Bright Finish
Type
HSS Second Tap
Flute Type
Straight
Finish/Coating
Bright Finish
Tap Type
Machine Tap
Finish
Bright
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome