Thredfloer Taps: Metric Coarse - Fluteless - TiN

Thredfloer Taps: Metric Coarse - Fluteless - TiN


Select
£11.99 Inc VAT (20%)


See all variants from £11.99

Description

Lubrication grooves are a feature of all Thredfloer taps of M3.0 and over. These allow lubrication to reach the end of the tap to maintain tool life and to prevent damage from 'hydraulic blow out
Suitable for the following Material Groups
Metric Coarse
HSS, TiN coated. Tolerance 6H.
Manufactured
to DIN 371.

See full description

Feature Attributes

Class of Fit:
6H
Material Application:
Zinc,Aluminium,Magnesium,Aluminium Alloys
Material Grade:
M2
Thread Standard:
Metric Coarse
Ring Colour:
No Coloured Ring
Finish/Coating:
TiN
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome