HSS Purple Ring Taps: Spiral Flute - ISO Metric Coarse, Nitride


Select
£16.99 Inc VAT (20%)
Up to 15% off


See all variants from £16.99

Description

Spiral Flute - ISO Metric Coarse
HSS-PM Nitride Finish. For blind holes. Taper lead to DIN form B (3 x P). Tapping tolerance to 6HX.

ISO Metric Coarse
Helix angle 15°. Tapping depth 2.5 x D.

Feature Attributes

Number of Flutes:
3
Finish/Coating:
Nitride
Material Application:
Titanium Alloys,Nickel
Coolant Delivery:
External
Material:
Powdered Metal High Speed Steel
Thread Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome