Metric Fine HSS Ground Thread Taps - Spiral Point/Gun Nose


Select
Select
£5.99 Inc VAT (20%)
Up to 16.5% off


See all variants from £5.99

Description

IS0 529 - Spiral Point/Gun Nose

Feature Attributes

Tap Type:
Spiral Point
Material Grade:
M2
Dimensions Standard:
ISO 529
Class of Fit:
6H
Finish/Coating:
Steam Tempered
Thread Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome