M6X1 HSS-EV Green Ring Taps: Fluteless - ISO Metric Coarse , TiN Coated

M6X1 HSS-EV Green Ring Taps: Fluteless - ISO Metric Coarse , TiN Coated

Order Code: ZT1160720X

£14.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.390%
5 - 9£13.814%
10 - 19£13.248%
20 +£12.6612%


Description

PRO Series - Green Ring - Fluteless - ISO Metric Coarse, TiN Coated
Manufactured to DIN 371/376.
Fluteless - HSS-EV (TiN Coated)
For through and blind holes.
Taper lead to DIN form B
(3.5 x P to 5.5 x P). Tapping tolerance to 6H.

See full description
Specifications for M6X1 HSS-EV Green Ring Taps: Fluteless - ISO Metric Coarse , TiN Coated
  • Material Grade
    M35
  • Thread Standard
    Metric Coarse
  • Class of Fit
    6H
  • Ring Colour
    Green
  • Overall Length
    80mm
  • Pitch
    1
  • Thread Size
    M6
  • Material
    Vanadium High Speed Steel
  • Tap Type
    Fluteless
  • Shank Diameter
    6mm
  • Square Width
    4.9mm
  • Dimensions Standard
    DIN 371/376
  • Thread Length
    17mm
  • Coolant Delivery
    External
  • Finish/Coating
    TiN
  • Material Application
    Zinc alloys
    Magnesium alloys
    Aluminium
    Aluminium Alloys
  • Thread Direction
    Right Hand

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome