0
1

1/4"-28 UNF HSS-EV Sp/Pt Tap-oxidised

Order Code: ZT1160221X

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%


Description

With straight flutes and short fluted helix at point. Ideal for tapping through holes as swarf is directed ahead of the tap. Flutes are narrower than those of taps required to pull swarf towards the shank and act as lubricant channels, giving greater tap rigidity. Manufactured to BS 949: Part 4: 1990 and ISO 529 : 1975. Tolerance 2B.
Oxidised finish (black): special heat treated finish gives resistance to rust and reduces metal to metal friction. Combined with a porous surface that gives optimum lubricant retention, work-generated heat is minimised, giving prolonged cutting edge life. Use on higher carbon steels cast materials high silicon aluminiums.

See full description
Specifications for 1/4"-28 UNF HSS-EV Sp/Pt Tap-oxidised
  • Material Grade
    M35
  • Number of Flutes
    3
  • Thread Standard
    UNF
  • Class of Fit
    B2
  • Dimensions Standard
    BS 949
  • Thread Length
    19.00mm
  • Material Application
    Hardened Steel
    Aluminium Alloys
    Cast Materials
  • Shank Diameter
    6.3mm
  • Overall Length
    66mm
  • Material
    Vanadium High Speed Steel
  • Coolant Delivery
    External
  • Ring Colour
    No Coloured Ring
  • Finish/Coating
    Steam Tempered
  • Tap Type
    Spiral Point
  • Thread Direction
    Right Hand
  • Square Width
    5.0mm
  • Thread Size
    1/4in. x 28
  • Teeth per Inch
    28

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome