HSS Blue Ring Taps: Spiral Flute - 'Biteless Flat' (BLF) -ISO Metric Coarse, Oxidised


£16.99 Inc VAT (20%)
Up to 13.5% off

See 8 Product Variants
£16.99

Description

Spiral Flute (BLF) - 'Biteless Flat' ISO Metric Coarse
HSS-EV Oxidised Finish. For shorter blind holes. Taper lead to DIN form C (3 x P). Tapping tolerance to 6H. Manufactured to DIN 371/376.

'Biteless Flat' ISO Metric Coarse
Helix angle 45°.

Feature Attributes

Thread Standard:
Metric Coarse
Finish/Coating:
Steam Tempered
Coolant Delivery:
External
Material Grade:
M35
Thread Direction:
Right Hand
Tap Type:
Spiral Flute
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome