HSS Coarse Ground Thread Spiral Flute Taps (Metric)


Select
£4.39 Inc VAT (20%)
Up to 15% off


See all variants from £4.39

Description

Sherwood HSS coarse ground thread spiral flute taps are manufactured from high speed steel with a black oxide finish for improved wear and heat resistance. Ideal for use on a wide range of materials including steel and stainless steel, the precision ground flutes offer excellent cutting accuracy.

Features and Benefits
• Manufacturedd from high speed steel for improved rigidity
• Oxidised finish for greater heat resistance and reduced wear
• Precision ground flutes for greater cutting accuracy

Specifications
• Class 2 thread forms
• Medium fit tolerance
• Precision ground flutes
• Spiral flute
• Oxidised finish
• Tap dimensions conform to ISO529

Typical Applications
• Tapping
• Steel
• Stainless steel

See full description

Feature Attributes

Material Grade:
M2
Thread Standard:
Metric Coarse
Number of Flutes:
3
Tap Type:
Spiral Flute
Material:
High Speed Steel
Class of Fit:
6H
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome