E261 HSS-E-PM - Spiral flute tap Red Shark with chamfer form C with a 2-3xP plug lead (Metric)


Select
£31.99 Inc VAT (20%)
Up to 3% off


See all variants from £31.99

Description

Dormer's application-based range of colour ring coded DIN taps,
branded Shark Line, are renowned for their high performance and are an ideal solution
when high quality threads are required in specific materials. Extensive research has
led to the development of new features on specific lines, including new coatings and
geometries.

Red Shark for Alloy Steels
Excellent for Application
Good for Application

E261 - TiALN

Feature Attributes

Material:
HSS-E-PM
Flute Geometry (FDC):
Spiral Flute Geometry
Shank:
Cylindrical shank with Square
Finish:
TiAlN/Top
Applications:
P - Steel and cast steel
Tap Application:
Blind Hole
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome