HSS-Co Metric Black Ring Spiral Point Long Shank Taps


£22.99 Inc VAT (20%)

See 4 Product Variants
£22.99

Description

Spiral Point Long Series

• ISO Metric
• For blind holes
• Taper lead to DIN 13 form B (with gun nose chamber lead 4/5 thread)
• Tapping tolerance to 6H
• Thread angle 60°

The tool geometry (with up to 138 parameters) has been developed and optimised during long-term tests in co operation with users for the different sections of structural steel, aluminum casting, machining steel, VA steels, heat-resistant steels and tool steels. Selected hard coatings increase the range of applications. The objective of developing Swiss+Tech's 'Black Ring' Taps was the realisation of narrower tolerances and more efficient cutting times
for the thread production.
The unique general purpose properties of these taps guarantee high productivity by reducing the amount of time spent changing taps for different materials and at the same time reduces the number of taps required by the machine shop.
Swiss+Tech 'Black Ring' machine taps with their wide range of applications are the result of years of experience in metal cutting. Responsible for our developments were the following demands from our main customers:
• Increase of a tap's versatility.
• Reducing the confusing type variety.
• Reducing the storage costs for the tools.
• Reducing the tool changing times.
For general tapping applications. For production tapping of specific materials a specialist tap may be more suitable.
Manufactured to DIN 371/376.

Feature Attributes

Material:
Cobalt High Speed Steel
Class of Fit:
6H
Number of Flutes:
3
Dimensions Standard:
DIN 371/376
Material Grade:
M35
Thread Standard:
Metric Coarse
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome