HSS Red Ring Taps: Spiral Flute - ISO Metric Coarse, Oxidised
0
1

HSS Red Ring Taps: Spiral Flute - ISO Metric Coarse, Oxidised


Select
£13.99 Inc VAT (20%)
Up to 12.5% off


See all variants from £13.99

Description

Spiral Flute - ISO Metric Coarse
HSS-EV Oxidised Finish. For blind holes. Taper lead to DIN form C (3 x P). Tapping tolerance: spiral flute to 6H. Manufactured to DIN 371/376

ISO Metric Coarse
Helix angle 40°. Tapping depth 2.5 x D.

See full description

Feature Attributes

Helix Angle:
40
Thread Direction:
Right Hand
Number of Flutes:
3
Coolant Delivery:
External
Class of Fit:
6H
Ring Colour:
Red
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome