Series E000 HSS-E Spiral Point Taps - Metric


Select
£15.99 Inc VAT (20%)
Up to 5% off


See all variants from £15.99

Description

• Multi-application machine taps offering superb performance in a wide range of materials.
• Programme includes DIN and ISO standard taps each with a choice of finishes: Bright, Steam Tempered or Titanium Nitride Coated (TiN).
• Wide selection of different thread forms: Metric, Metric Fine, UNC, UNF & (G)BSP
• Available with either spiral point (for through holes) or spiral flute (for blind holes) geometries.

E000 Bright Metric: M1.6 - M24

Bright Suitable for: Steel, Cast Iron, Titanium, Nickel, Copper and Aluminium

Feature Attributes

Series:
E000
Material:
Cobalt High Speed Steel
Thread Direction:
Right Hand
Dimensions Standard:
ISO 529
Tap Type:
Spiral Point
Number of Flutes:
3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome