0
1

HSS Yellow Ring Taps: Spiral Flute - DIN 5156: BSP, Bright


£20.99 Inc VAT (20%)
Up to 7% off

See 4 Product Variants
£20.99

Description

Spiral Flute - BSP - British Standard Pipe Bright Finish
DIN 5156. For blind holes. Taper lead to DIN form C (3 x P). Tapping tolerance: Spiral flute to 6H.

Feature Attributes

Material:
Vanadium High Speed Steel
Thread Direction:
Right Hand
Coolant Delivery:
External
Material Grade:
M35
Material Application:
Non-alloy Carbon Steel,Bronze,Brass,Mild Steel
Thread Standard:
BSP
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome