HSS Orange Ring Taps: Spiral Flute - ISO Metric Coarse, Nitride & Oxide
0
1

HSS Orange Ring Taps: Spiral Flute - ISO Metric Coarse, Nitride & Oxide


Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

Spiral Flute - ISO Metric Coarse
HSS-PM Nitride & Oxide Finish. For blind holes. Taper lead to DIN form C. This tap has the special chamfer lead of (3 x P). Tapping tolerance: spiral flute to 6H.

ISO Metric Coarse
Helix angle 40°. Tapping depth 2.5 x D.

See full description

Feature Attributes

Helix Angle:
40 °
Tap Type:
Straight Flute
Thread Direction:
Right Hand
Material Application:
Titanium Alloys,Nickel,High-Temperature Alloys
Coolant Delivery:
External
Class of Fit:
6HX
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome