0
1

Series EP00 HSS-E Spiral Point Tap TiN Coated (Metric)


Select
£23.99 Inc VAT (20%)


See all variants from £23.99

Description

Offering excellent performance over a wide range of materials EP00 HSS-E spiral point taps feature a hardy TiN coating helping to reduce wear and heat, prolonging the lifespan of the tool. The sturdy high speed steel construction allows for greater strength and rigidity when machining.

Features and Benefits
• Multi-application machine taps offering superb performance
• Titanium Nitride Coated (TiN) for greater wear and heat resistance
• Spiral point design ideal for through holes

Specifications
• EP00 TiN Metric: M3 - M30

Typical Applications
• Steel
• Stainless
• Cast Iron
• Titanium
• Nickel
• Copper
• Aluminium

Feature Attributes

Material:
Cobalt High Speed Steel
Series:
EP00TIN
Thread Standard:
Metric Coarse
Class of Fit:
6H
Material Grade:
M35
Finish/Coating:
TiN
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome