HSS-EV 'Blue Ring' Spiral Point/Gun Nose ISO Oxidised Taps (Metric)


£18.39 Inc VAT (20%)

See 9 Product Variants
£18.39

Description

With a strong high speed steel construction for improved rigidity when machining and a black oxide finish for improved wear and heat resistance, the 'Blue Ring' range of gun nose taps from Swiss + Tech are ideal for tough application and through holes.

Features and Benefits
• High speed steel construction for improved rigidity when machining
• Black oxide coating for reduced heat and improved wear resistance
• Gun nose spiral for through hole cutting

Specifications
• For through holes
• Taper lead to DIN form B (3.5 x P to 5.5 x P)
• Tapping tolerance to 6H
• DIN 371/376

Typical Applications
• Tapping
• Through holes
• Steel
• Stainless steel
• Cast iron

See full description

Feature Attributes

Number of Flutes:
3
Finish/Coating:
Steam Tempered
Material Grade:
M35
Ring Colour:
Blue
Thread Direction:
Right Hand
Material:
Vanadium High Speed Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome