0
1

HSS Orange Ring Taps: Spiral Point / Gun Nose - ISO Metric Coarse, Nitride & Oxide


Select
£16.99 Inc VAT (20%)
Up to 16.5% off


See all variants from £16.99

Description

Spiral Point/Gun Nose - ISO Metric Coarse
HSS-PM Nitride & Oxide Finish. For through holes. Taper lead to DIN form B (3.5 x P to 5.5 x P). Tapping tolerance to 6HX.

Feature Attributes

Finish/Coating:
Steam Tempered,Nitride
Material Grade:
HSS-PM
Coolant Delivery:
External
Ring Colour:
Orange
Material:
Powdered Metal High Speed Steel
Material Application:
High-temperature Alloys,Titanium Alloys,Nickel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome