HSS-EV Green Ring Taps: Spiral Point / Gun Nose - ISO Metric Coarse - Nitride

HSS-EV Green Ring Taps: Spiral Point / Gun Nose - ISO Metric Coarse - Nitride


Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

Manufactured to DIN 371/376
Suitable for the following Material Groups
Spiral Point/Gun Nose - HSS-EV Nitride Finish
For through holes. Taper lead to DIN form B
(3.5 x P to 5.5 x P).
Tapping tolerance to 6HX.
ISO Metric Coarse

See full description

Feature Attributes

Finish/Coating:
Nitride
Material Grade:
M35
Coolant Delivery:
External
Thread Direction:
Right Hand
Lead:
Taper
Number of Flutes:
3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome