Inc VAT (20%)
EX00 HSS-E PM Spiral Flute Taps
• Metric Form
• Multi-application machine taps offering superb performance in a wide range of materials
• 2.5xD
• Available in a choice of finishes: Bright, Steam Tempered or Titanium Nitride Coated (TiN)
• Spiral Flute for blind holes
• EX00 available in sizes M2 - M64
• Manufactured to DIN 371 <10mm DIN 376 > 12mm
• Bright Finish - Suitable for Steel, Cast Iron, Titanium, Nickel, Copper and Aluminium
Number of Flutes:
3
Material:
Powdered Metal Cobalt High Speed Steel
Thread Direction:
Right Hand
Tap Type:
Spiral Flute
Helix Angle:
45 °
Finish/Coating:
Bright