HSS Green Ring Taps: Spiral Flute - ISO Metric Coarse - Nitride


Select
Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

Manufactured to DIN 371/376
Suitable for the following Material Groups
Spiral Flute - HSS-EV Nitride Finish
For blind holes. Taper lead to DIN form C
(2 x P to 3 x P). Tapping tolerance to 6H.

See full description

Feature Attributes

Material:
Vanadium High Speed Steel
Finish/Coating:
Nitride
Coolant Delivery:
External
Helix Angle:
45
Material Application:
Aluminium Alloys
Thread Standard:
Metric Coarse
More attributes