HSS White Ring Taps: Straight Flute - ISO Metric Coarse, Nitride


Select
£7.29 Inc VAT (20%)


See all variants from £7.29

Description

Straight Flute - ISO Metric Coarse
HSS-EV Nitride Finish. For blind holes. Plug/bottoming lead to DIN form C (2 x P to 3 x P). Tapping tolerance to 6HX. Manufactured to DIN 371/376.

Feature Attributes

Finish/Coating:
Nitride
Dimensions Standard:
DIN 371
Class of Fit:
6HX
Number of Flutes:
3
Thread Direction:
Right Hand
Material Application:
Cast Iron
More attributes