HSS Blue Ring ISO (BLT) Metric Coarse Oxidised Spiral Flute Taps


£14.99 Inc VAT (20%)
Up to 18% off

See 9 Product Variants
£14.99

Description

HSS blue ring ISO (BLT) metric coarse oxidised spiral flute taps are made with a strong high speed steel with a black oxide finish for deep blind holes with reduced wear and improved heat resistance.

Features and Benefits
• High speed steel construction
• Black oxide finish for reduced wear and improved heat resistance

Specification
• For deep blind holes
• Helix angle 45°
• BTL - Biteless taper
• Taper lead to DIN form C (2 x P to 3 x P)
• Tapping tolerance to 6H
• DIN 371/376

Typical Applications
• Tapping
• Steel
• Stainless steel
• Cast iron

See full description

Feature Attributes

Helix Angle:
45
Number of Flutes:
3
Material:
Vanadium High Speed Steel
Thread Standard:
Metric Coarse
Ring Colour:
Blue
Coolant Delivery:
External
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome