0
1

High Performance Machine Taps: Metric Coarse Spiral Point - Bright


£4.49 Inc VAT (20%)
Up to 16.5% off

See 7 Product Variants
£4.49

Description

Metric Coarse Spiral Point
HSS - EV. Bright finish. Tolerance 6H.

Machine Taps Spiral Point/Gun Nose
With straight flutes and short fluted helix at point. Ideal for tapping through holes as swarf is directed ahead of the tap. Flutes are narrower than those of taps required to pull swarf towards the shank and act as lubricant channels, giving greater tap rigidity. Manufactured to BS 949: Part 4: 1990 and ISO 529 : 1975.

Made from a super grade high speed steel with extra vanadium content. This has a distinct advantage with taps, by increasing wear resisting properties and extending tool life significantly. These taps are intended for general application where consistent results and improved tool life are important. Threads can be produced in a range of steels, including stainless and cast steels as well as some long chip non-ferrous materials.

Bright Finish
Standard finish for tapping most materials including low silicon aluminiums, brass, mild steels (low volume) stainless, copper.

Feature Attributes

Finish/Coating:
Bright
Ring Colour:
No Coloured Ring
Tap Type:
Spiral Point
Class of Fit:
6H
Coolant Delivery:
External
Thread Standard:
Metric Coarse
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome