HSS-EV UNC Blue Ring Spiral Point/Gun Nose Tap - Bright Finish - DIN 371


£14.39 Inc VAT (20%)
Up to 16.5% off

See 5 Product Variants
£14.39

Description

Spiral Point/Gun Nose -

• HSS-EV Oxidised Finish
• UNC - Unified National Coarse
• Bright Finish
• Taper lead to DIN form B (3.5 x P to 5.5 x P)
• Tapping tolerance to 2B
• Manufactured to DIN 371/376
• For through holes
• Tapping tolerance to 6HX.

Feature Attributes

Material Grade:
M35
Dimensions Standard:
DIN 371/376
Number of Flutes:
3
Thread Standard:
UNC
Material:
High Speed Steel
Thread Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome