1. Tools & Machining/
  2. Cutting Tools/
  3. Taps/
  4. Machine Taps
Series E003 HSS-E Spiral Flute Taps - Metric

Series E003 HSS-E Spiral Flute Taps - Metric


Select
Select
See all variants from
£16.99

Inc VAT (20%)

Up to 15% off

See all variants from £16.99

Description

Series E003 HSS-E Spiral Flute Taps offer excellent performance in a wide range of materials thanks to their high speed steel and cobalt construction with steam tempered coating.

Feratures and Benefits
• Multi-application machine taps offering superb performance in a wide range of materials.
• Steam tempered for excellent heat and wear resistance
• Spiral flute (for blind holes) geometries

Typical Applications
• Steel
• Stainless Steel
• Cast Iron

Notes
• Metric: M2 - M24

Standards
• ISO 529

See full description

Feature Attributes

Material:

Cobalt High Speed Steel

Tap Type:

Spiral Flute

Thread Standard:

Metric Coarse

Dimensions Standard:

ISO 529

Thread Direction:

Right Hand

Series:

E003

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome