Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Machine Taps
M4X0.7 HSSE-V3 6H DIN 371 VA-SFT Sp/Fl Tap
By Osg
Order Code:
ZT1160430X
£18.99
Inc VAT (20%)
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
18.99
https://www.zoro.co.uk/shop/tools-and-machining/machine-taps/m4x0-7-hsse-v3-6h-din-371-va-sft-sp-fl-tap/p/ZT1160430X
Add to quotation
Schedule an order and save 5%
View all Machine Taps
Description
Conform to: ISO 2/6H
Specifications
Specifications for M4X0.7 HSSE-V3 6H DIN 371 VA-SFT Sp/Fl Tap
Pitch
0.7
Thread Standard
Metric
MFR Part No.
65314460
Thread Size
M4
Tap Type
Spiral Flute
Material
HSS-EV3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome