HSS Orange Ring Taps: Spiral Flute - UNC, Nitride & Oxidised
0
1

HSS Orange Ring Taps: Spiral Flute - UNC, Nitride & Oxidised


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

Swiss+Tech production spiral flute taps are for threading blind holes.
Manufactured from HSS-EV with an oxidised finish
Taper lead to DIN form C.
(3 x P).
Tapping tolerance to 6H.

Manufactured to DIN 371/376

For all technical and dimensional specifications please refer to our catalogue.

See full description

Feature Attributes

Number of Flutes:
3
Dimensions Standard:
DIN 371/376
Class of Fit:
2BX
Coolant Delivery:
External
Finish/Coating:
Nitride,Steam Tempered
Material:
Powdered Metal High Speed Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome