Inc VAT (20%)
Spiral Point/Gun Nose - ISO Metric Coarse
HSS-EV Oxidised Finish. For through holes. Taper lead to DIN form B. (3.5 x P to 5.5 x P). Tapping tolerance to 6H.
Manufactured to DIN 371/376.
Class of Fit:
6H
Thread Direction:
Right Hand
Material Grade:
M35
Material Application:
Brass,Bronze,Mild Steel,Non-Alloy Carbon Steel
Coolant Delivery:
External
Ring Colour:
Yellow