0
1
2

HSS White Ring Taps: Straight Flute - ISO Metric Coarse, Nitride


Select
£7.99 Inc VAT (20%)
Up to 5.5% off


See all variants from £7.99

Description

Straight Flute - ISO Metric Coarse
HSS-EV Nitride Finish. For through holes. Taper lead to DIN form D (taper) (3.5 x P to 5 x P). Tapping tolerance to 6HX. Manufactured to DIN 371/376.

Feature Attributes

Material Grade:
M35
Thread Standard:
Metric Coarse
Finish/Coating:
Nitride
Coolant Delivery:
External
Thread Direction:
Right Hand
Number of Flutes:
3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome