E298 HSS-E-PM - Spiral flute tap Yellow Shark with chamfer form C with a 2-3xP plug lead (Metric)

E298 HSS-E-PM - Spiral flute tap Yellow Shark with chamfer form C with a 2-3xP plug lead (Metric)


Select
£18.99 Inc VAT (20%)
Up to 8.5% off


See all variants from £18.99

Description

Also available in Metric Fine
thread form (E300)
Excellent for Application
Good for Application

E298 - Hard Chrome

See full description

Feature Attributes

Material:
HSS-E-PM
Product Series:
E298
Flute Geometry (FDC):
Spiral Flute Geometry
Cutting Direction:
Right
Finish:
Flash Crome
Thread Form:
M - Metric coarse
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome