0
1

HSS Yellow Ring Taps: Spiral Flute - ISO Metric Coarse, Oxidised


£10.99 Inc VAT (20%)
Up to 17.5% off

See 9 Product Variants
£10.99

Description

Spiral Flute - ISO Metric Coarse
HSS-EV Oxidised Finish. For blind holes. Taper lead to DIN form C (3 x P). Tapping tolerance: Spiral flute to 6H.

ISO Metric Coarse
Helix angle 40°. Tapping depth 2.5 x D.

Feature Attributes

Tap Type:
Spiral Flute
Material Application:
Non-alloy Carbon Steel,Bronze,Mild Steel,Brass
Thread Standard:
Metric Coarse
Thread Direction:
Right Hand
Ring Colour:
Yellow
Finish/Coating:
Steam Tempered
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome