M12X1.75 Red Ring Sp/Fl DIN376HSS-EV OX Tap

Order Code: ZT1160682X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

PRO Series -Red Ring - Spiral Flute - ISO Metric Coarse
HSS-EV Oxidised Finish. For blind holes. Taper lead to DIN form C (3 x P). Tapping tolerance: spiral flute to 6H. Manufactured to DIN 371/376
Helix angle 40°. Tapping depth 2.5 x D.

Specifications for M12X1.75 Red Ring Sp/Fl DIN376HSS-EV OX Tap
  • Ring Colour
    Red
  • Finish/Coating
    Steam Tempered
  • Tapping Depth
    30mm
  • Square Width
    7mm
  • Thread Size
    M12x1.75
  • Number of Flutes
    3
  • Material Grade
    M35
  • Shank Diameter
    9mm
  • Thread Length
    15mm
  • Thread Standard
    Metric Coarse
  • Material
    Vanadium High Speed Steel
  • Helix Angle
    40
  • Material Application
    Alloy Steel
  • Class of Fit
    6H
  • Dimensions Standard
    DIN 371/376
  • Tap Type
    Spiral Flute
  • Coolant Delivery
    External
  • Thread Direction
    Right Hand
  • Overall Length
    110mm
  • Pitch
    1.75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome