PRO Series -HSS-EV Blue Ring Taps: Spiral Point - ISO Metric Coarse, Oxidised


£7.39 Inc VAT (20%)
Up to 4% off

See 3 Product Variants
£7.39

Description

PRO Series - Blue Ring - Spiral Point - ISO Metric Coarse
HSS-EV Oxidised Finish. For through holes. Taper lead to DIN form B (3.5 x P to 5.5 x P). Tapping tolerance to 6HX. Manufactured to DIN 371/376.

Feature Attributes

Material:
Vanadium High Speed Steel
Thread Direction:
Right Hand
Ring Colour:
Blue
Number of Flutes:
3
Coolant Delivery:
External
Material Application:
Stainless Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome