0
1

High Performance Spiral Flute Machine Taps - Oxidised - UNF


£4.59 Inc VAT (20%)
Up to 23% off

See 2 Product Variants
£4.59

Description

Made from a super grade high speed steel with extra vanadium content. This has a distinct advantage with taps, by increasing wear resisting properties and extending tool life significantly. These taps are intended for general application where consistent results and improved tool life are important. Threads can be produced in a range of steels, including stainless and cast steels as well as some long chip non-ferrous materials.

Features
• Suitable for blind holes
• Manufactured to BS 949 and ISO 529
• 45° Helix
• Right hand spiral flutes
• Oxidised finish gives resistance to rust and reduces metal to metal friction

Feature Attributes

Thread Direction:
Right Hand
Tap Type:
Spiral Flute
Ring Colour:
No Coloured Ring
Coolant Delivery:
External
Number of Flutes:
3
Class of Fit:
2B
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome