Series E294 HSS-E Fluteless Machine Tap With Oil Grooves Tin Coated - Metric


Select
£35.99 Inc VAT (20%)


See all variants from £35.99

Description

High performance fluteless taps made from premium grade high speed cobalt steel. Chip-free threading operation produces a stronger thread than with cutting taps. Thread profile generates less torque, resulting in longer tool life and a smoother finished thread. Extremely versatile - capable of threading both through and blind holes in a wide range of engineering materials. Titanium Nitride (TiN) coating for reduced friction and longer tool life.

Features
• Manufactured to DIN 2174
• Oil grooves facilitate coolant flow to machining area
• Metric size range M3 to M16
• Tapping tolerance: 6HX
• 3.5xD

Feature Attributes

Material Grade:
M35
Tap Type:
Fluteless
Material:
Cobalt High Speed Steel
Ring Colour:
No Coloured Ring
Series:
E294
Thread Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome