5554 3.00MM HSS-E SL Sp/F L Machine Tap

Order Code: ZT1160113X

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

Manufactured from HSS-E steel to DIN 371.
For blind holes.
Taper lead to DIN form B (3.5 x P to 5.5 x P).
Tapping tolerance to 6HX.
Series 5554
ISO Metric Coarse

See full description
Specifications for 5554 3.00MM HSS-E SL Sp/F L Machine Tap
  • MFR Part No.
    05554 003.000
  • Thread Standard
    Metric Coarse
  • Material
    Cobalt High Speed Steel
  • Coolant Delivery
    External
  • Tap Type
    Spiral Flute
  • Thread Size
    M3
  • Finish/Coating
    Steam Tempered
  • Square Width
    2.7mm
  • Number of Flutes
    3
  • Pitch
    0.5
  • Class of Fit
    6H
  • Helix Angle
    40°
  • Ring Colour
    Yellow
  • Series
    5554
  • Shank Diameter
    3.5mm
  • Lead
    C 2-3
  • Thread Direction
    Right Hand
  • Material Grade
    M35
  • Dimensions Standard
    DIN 371
  • Overall Length
    56mm
  • Thread Length
    6.00mm
  • Material Application
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome